HiKOKI Lithium Ion Battery

Sebelum PPN:
Rp3.999.900
Spesifikasi
Battery Capacity (AH)2.5, 5
Battery Voltage (V)36, 18
Capacity (Ah)2.5/5.0
Compatible (Charger)UC18YDL2, UC18YDL, UC18YTSL, UC18YSL3, UC18YFSL, UC18YML2, UC18YKSL, UC36YSL
Compatible ModelsMultiVolt compatible 36V product series and 18V product series. *Products that cannot be used C18DBL, C18DYBL, CD18DBL, R18DSAL, UL18DSL, UR18DSDL, UR18DSML
Mounting TypeSlide type
Overall Height (mm)71
Overall Length (mm)118
Overall Width (mm)80
TypeBattery pack
Voltage (V)36/18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adding an elastomer to the conventional product (BSL36A18), it has become more resistant to impact from drops.The improved drainage system enhances water resistance.It can also be charged with conventional chargers.It a battery level indicator, preventing unexpected battery depletion.This single battery can power both 36V and 18V products.(Excluding some products.)

Material:
Elastomer
Warning
List of incompatible tools: Chip saw cutter: CD18DBL, Circular saw: C18DBL, Circular saw: C18DBAL (usable with HiKOKI branded units), Cooler/warmer: UL18DSLBattery pack and charger are sold separately.
Use
For use with batteries in 36V/18V products.For use as a power source for HiKOKI cordless power tools.

Ulasan Produk

Tidak ada ulasan