Sebelum PPN:
Rp619.900 - Rp1.199.900
Spesifikasi
Adhesive Strength (N/10mm)12
ColorOrange
Length (m)50
Tape Cutting ConditionsCutter required for cutting
Tensile Strength (N/10mm)50
Thickness (mm)0.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has no release liner, resulting in zero waste.This tape is environmentally friendly, as it does not use lead or PVC.We use an adhesive that does not contain organic solvents.

Material:
Base material: Polyolefin film;
Adhesive: Rubber-based
Use
For indoor use.For use as partition lines in factories, hospitals, warehouses, etc.

Ulasan Produk

Tidak ada ulasan