HATAYA LED Head Light

Sebelum PPN:
Rp1.199.900
Spesifikasi
BatteryBuilt-in lithium-ion rechargeable battery (3.7V 3350mAh)
Body/Strap ColorBlack
Brightness (Lm)800 (High) / 160 (Low)
Charging Time (hour)±5
ColorBlack
Depth (mm)46.2
Height (mm)40.5
Light SourceWhite LEDx1
Maximum Lighting Time (hour)8 (Hi) / 18 (Low)
Protection RatingIP64
Width (mm)66.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The belt is available in two colors: black and gray.It a focus function that allows switching between wide and spot focus (stepless adjustment).With a battery level indicator, the head light will flash approximately every 20 minutes when the remaining operating time is running low.The head angle is adjustable.It's USB rechargeable.It comes with an ON/OFF switch for the lights.The taillights can be set to either stay on green or flash green as desired. They are normally off.It comes with a non-slip head strap, and the back of the strap has a special treatment to prevent it from falling off or shifting when attached to a helmet.

Set Content & Accessories:
Includes 4 helmet clips and a USB cable.
Use
For on-site work.

Ulasan Produk

Tidak ada ulasan