Spesifikasi
| Brightness (Lm) | 1400 |
|---|---|
| Charging Time (hour) | 6.5 |
| Depth (mm) | 90 |
| Height (mm) | 230 |
| Lighting Time | 9 |
| Maximum Lighting Time (hour) | 9 |
| Power Consumption (W) | 12 |
| Width (mm) | 245 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be powered by both AC power and the built-in battery.The impact-absorbing, shock-resistant protector protects the entire circumference of the light.It's rainproof and dustproof with an IP44 rating, making it safe for outdoor use. You can check the remaining battery level by the color of the indicator light.It comes with an LED warm white light sheet that can change the white light to a warm, incandescent-like color.It comes with an anti-glare sheet that reduces glare and diffuses light.Impact-resistant protector is included.
Set Content & Accessories:
Impact-resistant protector, AC adapter, LED light bulb (warm white), anti-glare screen, soft carrying case.
Term of Use:
This product is for outdoor use, but when charging or connecting to an AC power source, always do so indoors in a place where it will not be exposed to water or dust.
Charging is not possible when the AC power indicator is lit.
Never charge with anything other than the dedicated AC adapter. (This may cause the battery to rupture or catch fire.)
This product is for outdoor use only. (Never use underwater.)
Use within an ambient temperature range of 0°C to 40°C.
Set Content & Accessories:
Impact-resistant protector, AC adapter, LED light bulb (warm white), anti-glare screen, soft carrying case.
Term of Use:
This product is for outdoor use, but when charging or connecting to an AC power source, always do so indoors in a place where it will not be exposed to water or dust.
Charging is not possible when the AC power indicator is lit.
Never charge with anything other than the dedicated AC adapter. (This may cause the battery to rupture or catch fire.)
This product is for outdoor use only. (Never use underwater.)
Use within an ambient temperature range of 0°C to 40°C.
Warning
The LEDs cannot be replaced.After charging is complete, please unplug the AC adapter as soon as possible instead of leaving it plugged in.When the battery runs out, do not leave it unattended; charge it as soon as possible.Keep the device fully charged even when not in use for extended periods, and be sure to charge it at least once every 2-3 months.The over-discharge protection function may activate, rendering the device unusable.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
