ASAHIPEN Lava Stone Bath Mat

Sebelum PPN:
Rp369.900
Spesifikasi
ColorGray
Long Side (mm)450
Short Side (mm)350
Thickness (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This bath mat is made with lava stone powder and boasts excellent water absorption and quick-drying properties.It has a soft feel underfoot and doesn't get cold even in winter.The back surface has a non-slip finish.This mat is lightweight and easy to clean.*This product does not contain asbestos.(What is lava rock (volcanic rock)?) It is a porous rock formed when magma cools and solidifies rapidly near the Earth's surface.When magma erupts near the Earth's surface, the decrease in pressure causes the volatile components contained in the magma to turn into gas, and as it solidifies while foaming, it creates a structure with countless tiny holes.Due to this structure, lava rock has high water absorption and excellent drying properties.

Term of Use:
Due to the nature of the product, prolonged use may cause the mat to stick to the flooring or discolor the floor material.
Please air dry the mat after each use.

Material:
Polyurethane
nonwoven fabric
, lava stone powder,
natural rubber
Warning
Do not wash in a washing machine.Do not use detergent.This can cause clogging.Do not dry in direct sunlight or with heating appliances.
Use
For use as a bath mat.

Ulasan Produk

Tidak ada ulasan