Sebelum PPN:
Rp28.900
Spesifikasi
Blade Thickness (mm)0.6
ColorYellow
Height (mm)135
Overall Length (mm)135
TypeFor PP bands
Width (mm)37.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The design ensures that your fingers are less likely to touch the blade, providing peace of mind.This is an NSF-certified opener for packaging.The blade can be used in two places, left and right.The tape slitter allows you to open the package without damaging the contents. 1High-hardness stainless steel blade for smooth cutting.A holder with excellent resistance to wear and solvents.Includes a hole for attaching a fall prevention cord.It is not a replaceable blade type.This is a safe packing cutter with a design that prevents your fingers from easily touching the blade.

Material:
Body: Nylon resin (30% glass fiber)
Blade: Stainless steel
Use
For cutting single cartons, PP bands, shrink wrap, packing tape, etc.

Ulasan Produk

Tidak ada ulasan