MIDORI ANZEN Heat Shield Helmet

Sebelum PPN:
Rp2.199.900
Spesifikasi
Head Circumference (cm)52.5 to 63
Helmet ColorYellow/Smoke
Impact Absorbing LinerYes
Ventilation HolesYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Materials that incorporate heat-shielding agents during the raw material stage effectively block heat.Compared to painting, the performance is more uniform, and the heat shielding performance is higher than when conventional PC materials are painted.We achieved a lighter helmet by optimizing the weight of the shell and interior.The helmet's well-balanced design provides a stable and comfortable fit.The full-face shield with a deflector mechanism repels flying objects and prevents them from scattering around the neck.

Material:
PC (Polycarbonate)
Warning
Using accessories in combinations other than those specified will result in non-compliance with national certification standards.Do not use for welding or laser work.
Use
Usage classification: For protection against falling objects, for protection in case of a fall.

Ulasan Produk

Tidak ada ulasan