NITTO Full Blow Coupler

Sebelum PPN:
Rp619.900
Spesifikasi
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-20 to 60
Pressure Resistance (MPa)2
Suitable FittingsNitto Kohki Hi-Coupler type
Valve StructureSingle-way opening/closing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The valve an industry-first full-opening design, achieving low pressure loss and high flow rate.The connection to the plug can be made when the internal pressure is zero.Closing the valve during disconnection releases residual pressure on the plug side, eliminating recoil and unpleasant noises.The valve closes during connection and disconnection, resulting in low pressure loss and high flow rate.You can expect a maximum flow rate increase of approximately 40%.Achieves low pressure loss and high flow rate. Compared to "High Coupler," it offers up to approximately 40% higher flow rate.The valve closes during connection and disconnection, ensuring smooth operation with zero internal pressure.When disconnecting, the residual pressure on the plug side is released, eliminating unpleasant noises and recoil.It has a built-in separation prevention mechanism to prevent accidental separation.The valve can be opened and closed while the connection remains active. ● 30-45% lighter than conventional "High Couplers". ● A hose-type version is also available.

Material:
Body: Aluminum alloy;
Seal rubber: Nitrile rubber (NBR)
Warning
Avoid connecting directly to striking tools or vibrating tools.

Ulasan Produk

Tidak ada ulasan