Suiden Forklift Sweeper

Sebelum PPN:
Rp139.999.900
Spesifikasi
Cleaning Capacity (m²/hour)7500 with side brushes
Cleaning Width (mm)1500
Depth (mm)1180
Dust box capacity (L)20
Height (mm)690
Width (mm)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily attached to your forklift, and you can clean large areas in a short time simply by pushing it along.No electricity or other power source is required.It comes standard with a gathering brush for collecting debris.It comes with a box pallet that can be used as a large trash can.
Warning
The cleaning capacity is a reference value based on a travel speed of 5 km/h.

Ulasan Produk

Tidak ada ulasan