OSG Flutes Carbide Drill

Kondisi Barang:
Sebelum PPN:
Rp16.999.900
Spesifikasi
Connection diameter (DCON) (mm)18
Cutting Diameter DC (mm)16.5
Flute Length LCF (mm)132
Helix Angle (°)30
Overall Length OAL (mm)201

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It employs an R-gash design that achieves low resistance comparable to a two-blade design and generates fine, stable chips.This enables stable, high-efficiency machining across a wide range of workpiece materials.

Material:
Carbide
Use
Suitable for low-carbon steel, mild steel, medium-carbon steel, high-carbon steel, alloy steel, tempered steel, stainless steel, cast iron, and ductile cast iron.

Ulasan Produk

Tidak ada ulasan