NITTO Flowmeter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Fluid UsedWater
Maximum Operating Pressure (MPa)0.5
Mounting SizeRc 3/8
Operating Temperature Range (°C)10 to 60
Pressure Resistance (MPa)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Despite its small size, it has a built-in flow control valve.The cooling water flow rate can be numerically checked using a scale, reducing variations in cooling condition settings by different operators.Despite its compact size, it incorporates a flow control valve, allowing for flexible setting of molding conditions for each machine.The molding conditions are reproducible, allowing for shorter lead times.Because one of the screw threads rotates freely from side to side, installation and replacement of the main unit are easy.

Material:
Body: Brass;
Seal rubber: Nitrile rubber (NBR)
Warning
The resin parts (measuring tubes) cannot be replaced.
Use
Low-voltage

Ulasan Produk

Tidak ada ulasan