NITTO Flow Monitor

Sebelum PPN:
Rp819.900 - Rp1.299.900
Spesifikasi
Fluid UsedWater
Pressure Resistance (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotating two-colored blades allow you to see the water flow in the pipes at a glance.With its highly visible two-tone blades, you can easily check the water flow in the piping even at low flow rates (2L/min).The monitor lens can be replaced while the piping remains in place.The stopper prevents unintended detachment of the resin parts.The screw thread on the T2 side rotates freely from side to side, making it easy to install and replace the main unit.

Material:
Body: Brass
Monitor Lens: Resin
Seal Rubber: Fluororubber (FKM)
Warning
Not suitable for use with gases. When using oil as a fluid, durability may be reduced depending on the compatibility between the oil, additives, etc., and the resin parts. Please evaluate the compatibility before use.

Ulasan Produk

Tidak ada ulasan