SK Feeler Gauge (Pengukur Celah)

Sebelum PPN:
Rp109.900 - Rp349.900
Spesifikasi
Case Size (mm)77x77x22
Leaf Width (mm)12.7
Number of Leaves1
Width (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of stainless steel, which is resistant to rust.Leaf lengths of 1m are available in 14 sizes with thicknesses ranging from 0.005mm to 0.30mm. Leaf lengths of 3m and 5m are available in 13 sizes with thicknesses ranging from 0.01mm to 0.30mm.It's an essential tool for assembly and adjustment.You can cut it to the size you need and use it.

Material:
Body: Stainless steel
Use
For gap measurement

Ulasan Produk

Tidak ada ulasan