TRUSCO Disposable Nitrile Gloves

Kondisi Barang:
Sebelum PPN:
Rp309.900
Spesifikasi
ColorBlue
Food Sanitation LawCompliant
Left and right distinctionAmbidextrous
Middle Finger Length (cm)8
Palm Circumference (cm)19
Powder (Yes/No)No
SizeM
Thickness (mm)±0.08
Total Length (cm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These durable gloves offer excellent resistance to chemicals, oils, and grease, and are also highly resistant to punctures.

Material:
Nitrile rubber (NBR)
Use
For food processing and detailed manual work.For oil-based work such as assembling machine parts.

Ulasan Produk

Tidak ada ulasan