SK Digital Inside Vernier Caliper Knife

Sebelum PPN:
Rp5.799.900
Spesifikasi
Depth BarNone
Jaw Dimensions (mm)60
Jaw Length (mm)60
Maximum Permissible Error (mm)±0.03
Measuring Range (mm)5 to 150
Minimum Display (mm)0.01
Minimum Reading (mm)0.01
Overall Length (mm)235
Power SupplyCR2032 (test battery included)
Power Supply (V)CR2032 (test battery included)
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digital inside caliper has long, narrow jaws, making it convenient for measuring the inside of hard-to-reach places.The slim jaw design provides a wider measurement range.By attaching the separately sold Bluetooth BOX (DTW-DG01, 02), it is possible to wirelessly transmit measurement data.For accuracy assurance, an inspection report detailing the measured values ​​is included.It has a hold function.It has an automatic shut-off function (approximately 20 minutes).

Set Content & Accessories:
●PC Case ●CR2032

Term of Use:
●Operating temperature range (°C): 0-40

Material:
Body: Stainless steel
Warning
●The maximum permissible error does not include quantization error (±1 count).
Use
Calipers specifically for internal measurements

Ulasan Produk

Tidak ada ulasan