SHINWA Digital Caliper with Hold Function

Sebelum PPN:
Rp999.900 - Rp2.599.900
Spesifikasi
Depth BarYes
Minimum Display (mm)0.01
Power SupplyButton-type silver oxide battery (SR44)x1 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large font makes it easy to read.This digital caliper has large, easy-to-read numbers.It has an automatic power-off function (approximately 5 minutes).It can measure outer diameter, inner diameter, step height, and depth.You can fix the value using the hold button.The unit has a drip-proof structure.

Set Content & Accessories:
Includes mini screwdriver, one SR44 silver oxide battery (for testing), and storage case.

Material:
Main body: Stainless steel, Unit part: ABS resin
Use
For measuring outer diameter, inner diameter, depth, step height, comparison, and indirect measurements.

Ulasan Produk

Tidak ada ulasan