JAE Connector Light Angle Plug

Sebelum PPN:
Rp639.900 - Rp1.199.900
Spesifikasi
Insulation Resistance (MΩ)5000 or more
Mating ConnectorNMS3102A series
Wiring MethodSoldering

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MIL-standard MS connector is a highly reliable circular connector that conforms to the U.S. military standard MIL-DTL-5015.We offer soldering-type connections that can be made without special tools, making the process easy.This product is RoHS compliant.

Material:
Shell, barrel, coupling nut, end bell, assembly nut: Aluminum alloy, zinc plated ● Insulator: Synthetic resin ● Contact: Copper alloy, silver plated ● Retaining ring: Copper alloy, zinc plated
Warning
Please use the included cable clamp (N/MS3057).

Ulasan Produk

Tidak ada ulasan