Horiba Compact Conductivity Meter

Sebelum PPN:
Rp5.899.900
Spesifikasi
Accuracy±2% FS for ranges (1) to (3) / ±5% FS for range (4)
Calibration PointsMaximum 3 points
Depth (mm)20
Height (mm)164
Measurement PrincipleAC 2-pole
Measurement Range (S/m)0 to 19.9
Power Supply2xcoin-type lithium batteries (CR2032) (included)
Protection ClassIP67 equivalent
Sample Amount Required (ml)0.12 or more
Temperature Display Range (°C)0 to 50/0.1
Width (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact electrical conductivity meter that measures electrical conductivity (EC) using very small sample volumes (0.12 ml or less).This single device serves two purposes, from measuring minute samples like checking the pollution level of rainwater to immersion measurements for EC (electrical conductivity) measurement in agriculture.It can measure samples regardless of their shape, whether by dropping, dipping, or scooping.It also includes a convenient TDS conversion display.Automatic range switching enables measurements over a wide range.It has a function to convert salt concentration.It has an automatic standard solution recognition function.Other include temperature conversion (fixed 2% temperature conversion factor at 25°C), temperature sensor adjustment function, auto hold, auto stability function, auto power off (30 minutes), and battery level indicator.

Set Content & Accessories:
Instrument unit: 1 unit, S070 (sensor): 1 unit, 514-20 (processing solution): 1 bottle (14 ml), 514-23 (12.9 mS standard solution): 1 bottle (14 ml), 514-22 (1.41 mS standard solution): 1 bottle (14 ml), coin-type lithium-ion battery: 2 units, dropper: 1 unit, instruction manual: 1 booklet, quick manual: 1 set, storage case: 1 set.

Material:
Main material of the body: ABS resin
Use
For measuring rainwater.For water quality management of rivers, lakes, etc.For managing the water quality of tropical fish tanks.For soil water quality management.For measuring acid rain.For EC measurement.

Ulasan Produk

Tidak ada ulasan