TRUSCO Brake & Parts Cleaner

Kondisi Barang:
Sebelum PPN:
Rp48.900
Spesifikasi
ColorTransparent
ContainerSpray
Organic Solvent Poisoning Prevention RegulationsNot applicable Non
PRTR LawNot applicable
State after sprayingLiquid (vaporizing)
TypeQuick-drying
Volume (ml)840
Volume of Undiluted Solution (ml)672

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a great value product with a generous 672ml of undiluted liquid, 14% more than the conventional product (ALP-BPSJ).With its superior cleaning power, it quickly and effectively removes oily stains from metal parts, precision equipment, and other surfaces.This degreasing cleaner is free of CFCs and chlorine-based solvents, and is not subject to regulations preventing organic solvent poisoning, resulting in excellent cost performance.The inverted valve allows for spraying even when the nozzle is upside down.

Set Content & Accessories:
Spare button nozzle

Material:
Main ingredients: hydrocarbon oil, ethanol
, LPG, CO2.
Cap, spare button, nozzle:
plastic. Can: steel.
Warning
Hazardous materials: Class 1 PetroleumHazardous materials classification: Class 4Hazard level: 2water insolubleUnavailable: Mill sheet
Use
Dust removal from automobile brake systems.Degreasing and cleaning of machine parts.Removes oil and grime from gears, bearings, chains, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait