NCC Bimetal Hole Saw

Sebelum PPN:
Rp649.900 - Rp919.900
Spesifikasi
Shank ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling holes in steel plates, PVC, etc. up to 3.2 mm thick.By welding a high-grade high-speed steel (M42) cutting edge with tough spring steel using an electron beam, we have achieved a level of cutting performance that was not possible with conventional solid hole saws.We offer a wide range of sizes to suit all your needs.By using a combination pitch, vibrations during drilling are suppressed, enabling highly accurate machining.

Material:
Cutting edge: M42 Cobalt
High-Speed ​​Steel Drill: Equivalent to SKH-51
Use
Applications: Mild steel, cast iron, stainless steel, aluminum, plastics, etc.Specifications: M42 Cobalt High Speed ​​Steel

Ulasan Produk

Tidak ada ulasan