BIG Base Master

Sebelum PPN:
Rp6.599.900
Spesifikasi
Depth (mm)42.5
Detection Accuracy (µm)±1
Height (mm)50
Power SupplySR44 dry cell batteryx2 (included)
Power Supply (V)SR44 dry cell batteryx2 (included)
Stroke (mm)4
Tool Holder (mm)18
Width (mm)42.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade tip position is detected electronically.It a cushioning mechanism to prevent damage to tools.Built-in IC circuit ensures reliable detection.It can be easily attached using the magnet on the bottom.

Material:
Measuring element: steel
Use
For measuring the reference position of the cutting edge.

Ulasan Produk

Tidak ada ulasan