TRUSCO Auto Punch

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
HardnessHRC60-62
Maximum Impact Force (N)180
Overall Length (mm)155
Pin Diameter (mm)6
Replacement TipACP155 PIN (sold separately)
Tip Angle (°)80
Width (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can quickly make punch marks with one hand without using a hammer.You can adjust the strength of the hammering force by simply turning the handle left or right.The punch portion is made of SK material, which has excellent wear resistance.

Material:
Tip: Nickel-chromium-molybdenum-vanadium steel (SNCM+V)
Warning
Do not use this product for punching materials other than metal and wood.Hitting the club at an angle can cause the tip to chip, so please hit it straight.Please wear safety glasses while working.Not available: chemSHERPA
Use
For marking machining positions on the surface of a workpiece.

Ulasan Produk

Tidak ada ulasan