Hasegawa Aluminium Two-Way Ladder (Tangga Kombinasi / Tangga Lipat)

Sebelum PPN:
Rp2.899.900 - Rp5.299.900
Spesifikasi
Leg extension pitch (mm)6
Maximum Load Capacity (kg)100
Step Spacing (mm)298
Stepper Tread Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lifting the one-touch bar releases the locking mechanism, allowing you to easily close it with one hand.All four legs are extendable.The long stroke and wide range of extension allow it to handle high steps and uneven surfaces.

Material:
Aluminum alloy
Use
For use with ladders and step ladders in work environments with large steps and uneven surfaces.

Ulasan Produk

Tidak ada ulasan