TRUSCO Air Conditioner Cleaner

Kondisi Barang:
Sebelum PPN:
Rp239.900
Spesifikasi
ColorWhite Mousse-like
Dilution ratioUse
Solution (ml)376
TextureWeakly alkaline
Undiluted Height (mm)60
Volume (Kg)0.473
Volume (ml)420
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No rinse is needed; after use, simply rinse with water to wash it off.The original luster of the aluminum will be restored.This product removes dust, oil, and soot from the aluminum fins, restoring their cooling efficiency and airflow.Because it is weakly alkaline, the damage to aluminum is reduced to about one-tenth compared to general cleaning agents that are strongly alkaline.It can be sprayed upside down.It can remove not only dirt, but also mold and bacteria.

Material:
Main ingredients: Alkaline agent, surfactant, aqueous solvent, disinfectant
Warning
Unavailable: Mill sheet
Use
Cleaning of heat exchangers in spot air conditioners, outdoor air conditioner units, etc.

Ulasan Produk

Tidak ada ulasan