NITTO 350 Coupler

Sebelum PPN:
Rp659.900 - Rp3.199.900
Spesifikasi
Maximum Operating Pressure (MPa)34.5
Operating Temperature Range (°C)-20 to 180
Pressure Resistance (MPa)51.5
Valve StructureDouble-acting (dripping-reducing type)
Working FluidHydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our unique drip-reducing valve structure significantly reduces the amount of air mixed in and the amount of dripping during connection and disconnection.Suitable for hydraulic circuits with large pressure fluctuations.The main body is made of a special steel with superior strength, and has been heat-treated to withstand impact pressure.Our unique "dripping-reducing valve structure" significantly reduces the amount of air mixed in and the amount of dripping during connection and disconnection.Maximum operating pressure: 34.5 MPa {352 kgf/cm²}. Suitable for hydraulic circuits with large pressure fluctuations.Equipped with a disconnection prevention mechanism to prevent accidental disconnection after connection.Both the socket and plug have built-in automatic shut-off valves to prevent fluid leakage when disconnected.Plug and socket connection is a one-touch connection that only requires pushing it in.

Material:
Body: Special steel (nickel plated)
Seal: Fluororubber (FKM)

Ulasan Produk

Tidak ada ulasan