SIGMAKOKI θαβ axis small thin stage KKD series

Sebelum PPN:
Rp6.099.900 - Rp9.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a tilt and rotation stage for adjusting the tilt and tilt of a sample on the table surface to any angle. It is small and thin, so it is effective when you have limited space or want to use a small optical system.
Feature
Specification
Table surface size: DIA60mm, Rotation range: ±3°, Tilt range/α axis: ±3°, Tilt range/β axis: ±3°, Movement per knob rotation/θ axis: approx. 1.7°, Movement per knob rotation/α axis: approx. 1°, Movement per knob rotation/β axis: approx. 1°, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 4.9N (0.5kgf), Weight: 0.3kg

Ulasan Produk

Tidak ada ulasan