SIGMAKOKI θ-axis coarse/fine adjustment stage KSP series

Sebelum PPN:
Rp5.499.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a grinding type θ-axis (rotation) coarse/fine adjustment stage that allows coarse 360° rotation and fine adjustment (select from micrometer head or fine pitch screw).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Table surface size: DIA40mm, Rotation range: Coarse 360° Fine ±5°, Minimum scale reading: 2°, Minimum micrometer reading: -, Movement guide: Ground joint type, Main material: Brass, Surface treatment: Super black chrome, Load capacity: 49.0N (5.0kgf), Allowable moment load: 0.3N.m, Moment stiffness: 1.5′′/N.cm, Parallelism: 20μm, Eccentricity: 20μm, Face runout: 20μm, Mass: 0.3kg

Ulasan Produk

Tidak ada ulasan