SIGMAKOKI θ-axis coarse adjustment stage, Φ60mm, lap joint type.

Sebelum PPN:
Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stage can be rotated 360° (coarse adjustment) by turning the handle on the top. The stage body is made of aluminum, making it ideal for reducing weight.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
(<θ-axis coarse adjustment stage> common specifications) Movement guide: lapping type, Main material: aluminum, Surface treatment: black anodized, (Individual specifications) Table surface size: DIA60mm, Rotation range: 360°, Minimum scale reading: 1°, Movement per revolution: -, Movement guide: lapping type, Main material: aluminum, Surface treatment: black anodized, Load capacity: 68.6N (7.0kgf), Allowable moment load: -, Moment stiffness: 1.5′′/N.cm, Parallelism: 50μm, Eccentricity: 20μm, Face runout: 20μm, Mass: 0.19kg

Ulasan Produk

Tidak ada ulasan