SIGMAKOKI αβ axis large goniometer stage Stage size 120mm 182mm

Sebelum PPN:
Rp229.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although aluminum is used as the main material, it also has excellent load-bearing capacity because a ball guide is used for the moving guide.
Feature
Specification
[<αβ Axis Large Goniometer Stage Stage Size 120mm> Common Specifications] Table surface size: 120 x 120 mm, Axis type: αβ axis, Movement guide: Ball guide, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 294 N (30.0 kgf), Allowable moment load/pitching: 19.6 N.m, Allowable moment load/rolling: 19.6 N.m, Allowable moment load/yawing: -, Moment stiffness/Pitch Steering: -, Moment stiffness/rolling: -, Moment stiffness/yawing: -, [Individual specifications] Rotation center height: 182mm, Angle range/(upper) β axis: ±5°, Angle range/(lower) α axis: ±5°, Vernier minimum reading: 1′, Distance per knob rotation/(upper) β axis: approx. 0.33°, Distance per knob rotation/(lower) α axis: approx. 0.33°, Rotation center displacement: DIA0.02mm or less, Mass: 4.4kg

Ulasan Produk

Tidak ada ulasan