SIGMAKOKI XZ-axis aluminum cross roller stage (vertical) stage size 40mm TAM series

Sebelum PPN:
Rp14.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stage combines a lightweight Z-axis aluminum stage, which integrates the stage body and Z-axis bracket, with an X-axis aluminum stage.
Feature
Specification
[ [Common Specifications] Table surface size: 65 x 65 mm, Travel range: X axis ±6.5 mm, Z axis ±6.5 mm, Movement guide: Cross roller, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 49 N (5.0 kgf), Movement accuracy/straightness: 2 μm, Allowable moment load/pitching: 5.0 N.m, Allowable moment load/yawing: 5.0 N.m, Moment stiffness/pitching: 0.6′′/N.cm, [Individual Specifications] Micrometer operating position: Side, Travel range/1 revolution: 0.25 mm, Micrometer minimum reading: -, Load capacity: 49 N (5.0 kgf), Mass: 0.7 kg

Ulasan Produk

Tidak ada ulasan