SIGMAKOKI XY-axis aluminum cross roller stage, stage size 100mm, TAM-1002 series

Sebelum PPN:
Rp17.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight, highly accurate linear stage that uses a cross roller guide on an aluminum stage body.
Feature
Specification
[ [Common Specifications] Table surface size: 100 x 100 mm, Travel: ±12.5 mm, Movement guide: Cross roller, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 490 N (50.0 kgf), Movement accuracy/straightness: 2 μm, Movement accuracy/pitching: 25′′, Movement accuracy/yawing: 15′′, Allowable moment load/pitching: 27.5 N.m, Allowable moment load/rolling: 40.7 N.m, Allowable moment load/yawing: 30.9 N.m, Moment stiffness/pitching: 0.17′′/N.cm, Moment stiffness/rolling: 0.17′′/N.cm, Moment stiffness/yawing: -, Parallelism: 50 μm, Movement parallelism: 25 μm, Orthogonality: 10 μm, [Individual Specifications] Micrometer operating position: Side, Travel per revolution: 0.25 mm, Micrometer minimum reading: -, Mass: 1.5 kg

Ulasan Produk

Tidak ada ulasan