SIGMAKOKI XY axis ball guide aluminum stage, stage size 25mm, TADC-252 series

Sebelum PPN:
Rp6.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sigma Koki has evolved from its unique, proven, highly rigid integrated guide to a separate type, achieving high rigidity and lightweight design.
Feature
Specification
[ [Common Specifications] Table surface size: 25 x 25 mm, Travel range: ±3 mm, Travel guide: Ball guide, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 39.2 N (4.0 kgf), Travel accuracy/straightness: 3 μm, Allowable moment load/pitching: 1.9 N.m, Allowable moment load/rolling: 1.9 N.m, Allowable moment load/yawing: 1.9 N.m, Moment stiffness/pitching: 4.5′′/N.cm, Moment stiffness/rolling: 4.5′′/N.cm, Parallelism: 60 μm, Travel parallelism: 20 μm, Orthogonality: 10 μm, Mass: 0.1 kg, [Individual Specifications] Micrometer operating position: Center, Travel range/1 revolution: 0.5 mm, Micrometer minimum reading: 0.01 mm

Ulasan Produk

Tidak ada ulasan