SIGMAKOKI XY axis aluminum stage, stage size 40mm, TADC-402 series

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have evolved from a highly rigid integrated guide to a separate type, achieving low price, high rigidity and light weight.
Feature
Specification
[ [Common Specifications] Table surface size: 40 x 40 mm, Travel: ±6.5 mm, Travel guide: Ball guide, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 49 N (5.0 kgf), Travel accuracy/straightness: 3 μm, Allowable moment load/pitching: 2.5 N.m, Allowable moment load/rolling: 2.5 N.m, Allowable moment load/yawing: 2.5 N.m, Moment stiffness/pitching: 1.22′′/N.cm, Moment stiffness/rolling: 1.22′′/N.cm, Parallelism: 50 μm, Travel parallelism: 20 μm, Mass: 0.3 kg, [Individual Specifications] Micrometer operating position: Side, Travel per revolution: 0.5 mm, Micrometer minimum reading: 0.01 mm

Ulasan Produk

Tidak ada ulasan