SIGMAKOKI X-axis ball guide aluminum stage, stage size 25mm, TADC-251 series

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly rigid integrated guide has evolved into a separate type, achieving high rigidity and light weight. It is ideal for position and alignment adjustment, and provides smooth movement.
Feature
Specification
[ [Common Specifications] Table surface size: 25 x 25 mm, Travel range: ±3 mm, Travel guide: Ball guide, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 39.2 N (4.0 kgf), Travel accuracy/straightness: 3 μm, Allowable moment load/pitching: 2.0 N.m, Allowable moment load/rolling: 1.9 N.m, Allowable moment load/yawing: 1.9 N.m, Moment stiffness/pitching: 2.5′′/N.cm, Moment stiffness/rolling: 2.0′′/N.cm, Parallelism: 30 μm, Travel parallelism: 10 μm, Mass: 0.05 kg, [Individual Specifications] Micrometer operating position: Center, Travel range/1 revolution: 0.5 mm, Micrometer minimum reading: 0.01 mm

Ulasan Produk

Tidak ada ulasan