SIGMAKOKI X-axis aluminum cross roller stage, stage size 80mm, TAM-801 series

Sebelum PPN:
Rp8.899.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight, highly accurate linear stage that uses a cross roller guide on an aluminum stage body.
Feature
Specification
[ Common Specifications: Table surface size: 80 x 80 mm, Travel range: ±7.5 mm (however, SDM and SWP are ±6.5 mm), Movement guide: Cross roller, Main material: Aluminum, Surface treatment: Black anodized, Load capacity: 392 N (40.0 kgf), Movement accuracy/straightness: 2 μm, Movement accuracy/pitching: 25′′, Movement accuracy/yawing: 15′′, Allowable moment load/pitching: 12.3 N.m, Allowable moment load Rolling: 15.7 N·m, Allowable moment load/Yawing: 14.7 N·m, Moment stiffness/Pitching: 0.12′′/N·cm, Moment stiffness/Rolling: 0.1′′/N cm, Moment stiffness/Yawing: -, Parallelism: 30 μm, Movement parallelism: 10 μm, [Individual specifications] Micrometer operating position: Side, Travel amount/1 revolution: 0.25 mm, Micrometer minimum reading: -, Mass: 0.6 kg

Ulasan Produk

Tidak ada ulasan