SIGMAKOKI Worm-type coarse and fine adjustment micrometer head WGP-13 series

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique worm gear mechanism allows for coarse and fine adjustment over the entire travel range (13 mm).The compact design allows for the downsizing of equipment and reduction in adjustment time.
Feature
Specification
[Worm-type coarse and fine adjustment micrometer head - Common specifications] Travel range: Coarse: 0-13mm, Fine: 0-13mm, Allowable load (static load): 39.2N (4kgf), Minimum reading: Coarse: 0.005mm, Fine: 0.0005mm, Travel per revolution: Coarse: 0.25mm, Fine: 0.005mm, Mass: 0.1kg, [Individual specifications] Tip shape: R type

Ulasan Produk

Tidak ada ulasan