SIGMAKOKI Wollaston Prism WPP Series

Sebelum PPN:
Rp14.999.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This prism is used in the optical system of phase contrast microscopes to split the incident beam into two orthogonal linearly polarized beams.
Feature
Specification
( Common Specifications)Material: α-BBO, calcite, Beam deviation: <3′, Wavefront accuracy: λ/4, Coating: MgF2 single-layer anti-reflective coating, Laser power: 0.3J/cm2 (pulse width 10ns), Scratch-dig: 20-10, Protective frame material: Aluminum (surface treatment: black anodized), (Individual Specifications)Applicable wavelength: 190-3500nm, Extinction ratio: <5x10^-6, Separation angle (190nm): 27°, Separation angle (800nm): 16°, Separation angle (3500nm): 17°, DIAA: DIA8mm, DIADxL: 25.4x16mm

Ulasan Produk

Tidak ada ulasan