ITEC system Wide linear illumination (diffuse light) without ears TLWB series

Sebelum PPN:
Rp6.799.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TLWA-4 series LED wide linear diffused light lighting has a light emitting surface approximately twice as wide as the TLA series linear lighting, and achieves the industry's highest level of cost performance with high illuminance, high quality, and quick delivery LED bar lighting. Can contribute to total cost reduction [Lighting method/applications] High-intensity, uniformly diffused light can be used as oblique light, reflected light, and transmitted light for character recognition, scratch inspection, transmission, foreign matter, dirt, and hole illumination using an area camera. Ideal for wide-ranging image processing lighting for inspections Can also be used for line cameras in combination with constant current power supply TPDC type (DC24V drive)
[Installation type] Depending on the installation location, you can choose from two models: the TLWA series, which has mounting ears on the short side, or the TLWB series, which does not have mounting ears. Optimal control for both series (industry first)
Feature
Specification
*Emission color: IR940 *Emission part size (mm): 195x35

Ulasan Produk

Tidak ada ulasan