SIGMAKOKI Wedge WS series

Sebelum PPN:
Rp1.299.900 - Rp58.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adding a slight wedge to the front and back of the substrate, the reflected beams from the front and back can be separated. It can be used as a reference standard for beam samplers and interferometers.
Feature
Specification
[Wedge Substrate Common Specifications] Material: BK7, Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Material: BK7, Outer Diameter DIAD: DIA20mm, Thickness t: 5mm, Surface Accuracy: λ/10, Wedge Angle W: 1°±5′, Scratch-Dig: 10-5

Ulasan Produk

Tidak ada ulasan