SIGMAKOKI Visible Achromatic Condenser Lens

Sebelum PPN:
Rp17.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an air gap type achromatic focusing lens that is not bonded with adhesive. It is used as a focusing lens for a 532 nm high power laser processing machine with a built-in coaxial incident light observation system.
Feature
Specification
[Visible Achromatic Focusing Lens Common Specifications] Material: Crown glass - (air gap) - Flint glass, Frame material: Aluminum, Surface treatment: Black anodized, Design wavelength: 486nm, 532nm, 656nm, Coating: Visible anti-reflective coating, Incident angle tolerance: ±1°, Laser power: 1J/cm2 (pulse width 10ns, repetition frequency 20Hz), [Individual Specifications] Focal length f: 150mm, Length L: 12mm, NA: 0.09, WD: 141.9mm

Ulasan Produk

Tidak ada ulasan