SIGMAKOKI Variable Slit

Sebelum PPN:
Rp44.999.900 - Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This slit consists of two precision blades (sharp edges) facing each other, with the gap between the blades adjustable. It is used in spectroscopic devices, Schlieren optical systems, diffraction experiments, etc.
Feature
Specification
( Common Specifications)Main Material: Aluminum/Brass (PSL-0), Aluminum (SLX-1), Surface Treatment: Black Anodized/Chrome Plated (PSL-0), White Anodized (SLX-1), (Individual Specifications)Blade Material: Tantalum (No Surface Treatment), Blade Variable Range: XY 0-10mm, Minimum Blade Position Scale Reading: XY 10μm/DIV, X-ray Withstand Voltage: 300keV/cm2, Mass: 0.48kg

Ulasan Produk

Tidak ada ulasan