SIGMAKOKI Variable attenuator (high output type) SVAB series

Sebelum PPN:
Rp97.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The light intensity of high-power lasers can be continuously adjusted, resulting in high transmittance stability. By utilizing the polarization characteristics of laser light, the transmitted light intensity of CW/pulse lasers can be continuously adjusted.
Feature
Specification
[Variable Attenuator Common Specifications] Incident Effective Diameter: DIA8mm, Incident Beam Diameter*: DIA4mm *Defined by the diameter of the Gaussian beam measured at 1/e2 intensity of the peak value. To transmit across the entire Gaussian distribution, an effective diameter twice the incident beam diameter is required. Compatible Output: 20W. [Individual Specifications] Compatible Wavelength: 1064nm, Laser Power: 5.1J/cm2, Transmittance Adjustment Range: 2-94% (Depends on the polarization state of the laser light)

Ulasan Produk

Tidak ada ulasan