SIGMAKOKI Vacuum specification automatic rotation stage VSGSP series

Sebelum PPN:
Rp149.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an automatic rotation stage that is compatible with vacuum environments. The small, space-saving Φ60mm type is ideal for use in experimental and inspection equipment chambers.
Feature
Specification
( Common Specifications)Motor Type: VSGSP-60YAW: Vacuum-type 5-phase stepping motor 0.66A/phase (Tamagawa Seiki Co., Ltd.), VSGSP-120YAW: Vacuum-type 5-phase stepping motor 0.75A/phase (Oriental Motor Co., Ltd.), Motor Part Number: VSGSP-60YAW: TS3664N5 ( 24mm), VSGSP-120YAW: PK543V-NB ( 42mm), Motor Step Angle: 0.72°, Sensor Power Supply Voltage: VSGSP-60YAW: -, VSGSP-120YAW: DC5~24V, Sensor Power Consumption: VSGSP-60YAW: -, VSGSP-120YAW: Current Consumption 10mA (Max 20mA), Sensor control output: VSGSP-60YAW: Contact type, VSGSP-120YAW: Mechanical, Sensor output logic: NORMAL OPEN, Compatible drivers: SG-5M, SG-55M, SG-514MSC, MC-7514PCL, Compatible controllers: GSC-01, GSC-02, SHOT-702, GIP-101, SHOT-302GS, SHOT-304GS, HIT-M, HIT-S, PGC-04, [Individual specifications] Rotation range: CW, CCW direction ∞, Table surface size: DIA60mm, Movement mechanism: Worm Worm wheel, Movement guide: Bearing type, Stage material: Aluminum, Surface treatment: None, Mass: 0.45 kg, Resolution (Full): 0.005°/pulse, Resolution (Half): 0.0025°/pulse, Max speed: 20°/sec, Repeatable positioning accuracy: 0.02°, Load capacity: 29.4N (3.0 kgf), Lost motion: 0.05°, Sensor type: None, Limit sensor: None, Origin sensor: None, Proximity origin sensor: None

Ulasan Produk

Tidak ada ulasan