OPTIBELT Timing belt Width 25mm Length 370mm Number of teeth 37 Pitch 10mm Polyurethane

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPTIBELT Alpha Power timing belts are the result of consistent further development. Made from a new, more durable polyurethane compound. T10 cross section with a length of 370 mm. Maintenance-free. Cast, infinite. Allows for more compact drive solutions. Operating temperature range: -30 → +80°C.
Feature
Specification
*Length: 370mm*Width: 25mm*Pitch: 10mm*Number of teeth: 37*Material: Polyurethane*Code number: 217-1232

Ulasan Produk

Tidak ada ulasan