OPTIBELT Timing belt Width 12mm Length 370mm Number of teeth 37 Pitch 10mm Polyurethane

Sebelum PPN:
Rp919.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

OPTIBELT timing belts made of chloroprene have a tooth pitch of 10 mm and a tooth count of 37 mm. The length is 370 mm. Operating temperature range: -30 to +80°C. Excellent resistance to oils and chemicals. Maintenance-free.
Feature
Specification
*Length: 370mm*Width: 12mm*Pitch: 10mm*Number of teeth: 37*Material: Polyurethane*Code number: 217-0199

Ulasan Produk

Tidak ada ulasan