RS PRO Timing Belt Pulley, 20 Tooth, 5mm Pitch, 6mm Bore

Sebelum PPN:
Rp379.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Aluminium Timing Belt Pulley, 10mm belt width x 5mm pitch, 20 teeth, maximum bore diameter 18mm.RS PRO timing pulleys are an effective way to control and maintain the output of a wide range of machinery used in environments such as packaging and manufacturing.
This belt pulley has an outer diameter of 31.83mm and 20 teeth, and fits into matching holes in a polyurethane belt.
The timing pockets engage with fasteners on the inside of the belt to allow the engine and other systems to operate.
The heavy-duty aluminum pulleys make it easy to maintain and control speed, helping to ensure high performance and avoid maintenance issues.
The size of the belt pulley you need will depend on the width of your timing belt.
All pulleys have flanges and standard pilot holes for ease of use and compatibility.
This model has a bore of 6 mm and a maximum bore diameter of 18 mm. Belt pulleys like this are used in various manufacturing equipment such as printers and automobiles.
Features & Benefits. Timing belt pulley. 20 teeth. 24mm hub diameter. 6mm inner diameter. 31.83mm outer diameter. 5mm pitch. Made from aluminium. Maximum bore diameter: 18mmRS PRORS PRO is a manufacturer's own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Number of teeth = 20
Pitch = 5mm
Adjust to belt width = 10mm
Bore = 6mm
Material = Aluminum

Ulasan Produk

Tidak ada ulasan