RS PRO Timing Belt Pulley, 15 Tooth, 2.5mm Pitch, 3mm Bore

Sebelum PPN:
Rp569.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric pitch timing belt pulleys. Aluminum timing pulleys compatible with all polyurethane timing belts. All pulleys are flanged except for the 48 and 60 tooth pulleys, and all have a standard pilot bore.
Feature
Specification
Number of teeth = 15
Pitch = 2.5mm
Adjust to belt width = 6mm
Bore = 3mm
Material = Aluminum

Ulasan Produk

Tidak ada ulasan