JRC Tapered automatic self-aligning return bracket for outdoor belt conveyors, single-axis type [JARB-T]

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This return bracket, which uses tapered rollers, is effective in preventing belt conveyor belt meandering and uneven loading problems.
Because the belt has a larger diameter at the center and a smaller diameter at the ends, the difference in peripheral speed of the roller surface when the belt contacts it activates a meandering and misalignment adjustment function. The frame (F2) rotates on the side where the belt is misaligned, facilitating this adjustment function.
Because there is no indication of the direction of travel, it can be used to prevent belt meandering and misalignment even on forward and reverse-operating conveyors.
[Wide range of sizes to suit various transport requirements]
We offer sizes to accommodate belt widths (BW) from 400mm to 1200mm.
For detailed dimensions, roller specifications, and other information, please visit the JRC Corporation product website.
Return bracket (idler) for outdoor belt conveyors
*This product includes the bracket only. Please check our other products for belt conveyor rollers.
*For BW1400 and above, please use a 4-axis system.

Ulasan Produk

Tidak ada ulasan