SIGMAKOKI Surface precision guaranteed mirror HTFM series

Sebelum PPN:
Rp4.899.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By optimizing the substrate material, thickness, and coating conditions, we have achieved a mirror with high surface accuracy. We guarantee a surface accuracy of λ/10 after coating.
Feature
Specification
[Common Specifications for Surface Precision Guaranteed Mirrors] Material: Synthetic Quartz, Coating: Dielectric Multilayer Film, Incident Angle: 45°±3°, Coating Back Surface Accuracy: λ/10, Parallelism: <3′, Scratch-Dig: 10-5, Effective Diameter: 80% of Outer Diameter, Back Surface: Polished Surface, [Individual Specifications] Applicable Wavelength: 248nm, Outer Diameter DIAD: DIA50mm, Thickness t: 11mm, Reflectance: >99.2%, Laser Power*: 2J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan