RS PRO Spur Gear POM Plastic Module 1 Number of Teeth 28, Pitch Circle Diameter 28mm

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Module = 1
Number of teeth = 28
Material = POM resin Bore diameter = 5mm
Pitch diameter = 28mm
Hub diameter = 11.7mm
Face width = 6mm

RS PRO POM Spur Gears. RS PRO spur gears provide the power your industrial machinery needs.
These gears are made from an injection molded acetal copolymer material, making them extremely strong and durable.
These gears offer excellent wear resistance and low friction, making them ideal for reducing the speed of rotating parts in industrial machinery and improving torque transmission.
Get ready to take your operation to the next level with RS PRO Spur Gears.
And more.
  • Straight gear
  • Straight Cut Gear
  • Spur Wheel
  • Spur Gear
. Features.
  • Pressure angle: 20°
  • meters
  • Various tooth counts available
  • Module: 0.5, 0.8, or 1
  • Tensile strength: 94 N/ mm2
  • Hardness (Rockwell R): 110 → 120
.Usage.
  • Machine Tools
  • transmission
  • Speed Reduction
. Frequently Asked Questions.What is module? Module is expressed as d/N, which is the pitch diameter divided by the number of teeth.
This describes the size of the gear or defines the unit size of the gear based on the number of teeth.
Use this parameter to determine if your gear is compatible.

Ulasan Produk

Tidak ada ulasan